Zoro Homepage

Green Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-97

  • Zoro # G8080214


product price: $31.05
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-97
Zoro #
G8080214
UPC #
193005442958
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Width
24"
Length
24"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
UV Resistant
Yes
Water Absorption Rating
Poor
Shape
Square
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Weight
3.1 lb
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Friction Coefficient
0.8
Wear Factor
Fair
Grade
Standard
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Backing Type
No Backing
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
44.6 %
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.