Zoro Homepage

Green Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-95

  • Zoro # G8079365


product price: $54.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-95
Zoro #
G8079365
UPC #
193005442972
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Width
24"
Thickness
0.125"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Material
Cast Acrylic
UV Resistant
Yes
Backing Type
No Backing
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Impact Strength Rating
Poor
Grade
Standard
Machinability
Not Rated
Plastic Clarity
Clear
Tensile Strength Rating
Good
Weight
6.19 lb
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.003/-0.014 in
Shape
Rectangle
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Light Transmission
44.6 %
Product Form
Sheet
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Elongation
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.