Zoro Homepage

Green Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-91

  • Zoro # G8080074


product price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-91
Zoro #
G8080074
UPC #
193005443016
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Length
96"
Width
48"
Thickness
0.125"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Green
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Green
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material
Cast Acrylic
Weight
24.77 lb
Plastic Thickness Tolerance
+0.003/-0.014 in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Backing Type
No Backing
Water Absorption
0.4 %
Machinability
Not Rated
Friction Coefficient
0.8
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Impact Strength Rating
Poor
Grade
Standard
Wear Factor
Fair
Shape
Rectangle
Standards
Not Rated
Light Transmission
44.6 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Product Form
Sheet
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Elongation
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Green, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.