Zoro Homepage

Green Cast Nylon 6 Rod Stock 1 ft. L, 3-3/4" Dia.

  • Mfr # 1URR4

  • Zoro # G3489342


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
1 ft.
Diameter
3-3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URR4
Zoro #
G3489342
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
3 3/4 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter
3 3/4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Min. Temp. (F)
32
Max. Temp. (F)
260 Degrees F
Type
Lubricated Industrial Grade
Shape
Rod
Water Absorption Rating
Poor
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Friction Coefficient
0.14
Grade
Oil-Filled
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Tensile Strength
9,900 psi
Water Absorption
0.3 %
Maximum Temperature
220 Degrees F
Temperature Range
32 Degrees to 220 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Rockwell Hardness
85 HRM
Fabrication
Cast
Weight
5.5 lb

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 12 in, Plastic Diameter 3 3/4 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.