Zoro Homepage

Green Cast Nylon 6 Rod Stock 1 ft. L, 3" Dia.

  • Mfr # 1URP5

  • Zoro # G3270653


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
1 ft.
Diameter
3"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URP5
Zoro #
G3270653
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 in dia x 1 ft L
Plastic Diameter
3 in
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Type
Lubricated Industrial Grade
Min. Temp. (F)
32
Max. Temp. (F)
260 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Water Absorption
0.3 %
Maximum Temperature
220 Degrees F
Plastic Clarity
Opaque
Grade
Oil-Filled
UV Resistant
No
Temperature Range
32 Degrees to 220 Degrees F
Tensile Strength Rating
Good
Shape
Rod
Tensile Strength
9,900 psi
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Minimum Temperature
32 Degrees F
Friction Coefficient
0.14
Metal Detectable
Not Metal Detectable
Weight
3.52 lb
Rockwell Hardness
85 HRM
Fabrication
Cast
Filler Material
Oil

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 12 in, Plastic Diameter 3 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.