Zoro Homepage

Green Cast Nylon 6 Rod Stock 1 ft. L, 6-3/4" Dia.

  • Mfr # 1URW4

  • Zoro # G3099171


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
1 ft.
Diameter
6-3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URW4
Zoro #
G3099171
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
6-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
6 3/4 in dia x 1 ft L
Plastic Diameter
6 3/4 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Min. Temp. (F)
32
Type
Lubricated Industrial Grade
Max. Temp. (F)
260 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.3 %
Minimum Temperature
32 Degrees F
Tensile Strength
9,900 psi
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Water Absorption Rating
Poor
Shape
Rod
Impact Strength
1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
UV Resistant
No
Temperature Range
32 Degrees to 220 Degrees F
Friction Coefficient
0.14
Grade
Oil-Filled
Metal Detectable
Not Metal Detectable
Filler Material
Oil
Fabrication
Cast
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 12 in, Plastic Diameter 6 3/4 in, Green, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.