Zoro Homepage

Green Cast Nylon 6 Rod Stock 4 ft. L, 2" Dia.

  • Mfr # 66322104

  • Zoro # G5623550


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
4 ft.
Diameter
2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66322104
Zoro #
G5623550
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
2"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
2 in dia x 4 ft L
Plastic Diameter
2 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.015/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Max. Temp. (F)
260 Degrees F
Type
Lubricated Industrial Grade
Min. Temp. (F)
32
Impact Strength (Lbs.)
0.9
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Maximum Temperature
220 Degrees F
Friction Coefficient
0.14
Wear Factor
Excellent
Temperature Range
32 Degrees to 220 Degrees F
Water Absorption
0.3 %
Plastic Clarity
Opaque
Shape
Rod
Plastic Hardness Rating
Hard
UV Resistant
No
Impact Strength
1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Machinability
90 %
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M85
Tensile Strength
9,900 psi
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Grade
Oil-Filled
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Filler Material
Oil
Dielectric Strength
600 V/mil
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Shore Hardness
80 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500
Fabrication
Cast
Flexural Modulus
350,000 psi
Light Transmission
75 %

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 4 ft, Plastic Diameter 2 in, Green, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.