Zoro Homepage

Green Cast Nylon 6 Rod Stock 4 ft. L, 3" Dia.

  • Mfr # 6MEC0

  • Zoro # G6552287


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
4 ft.
Diameter
3"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEC0
Zoro #
G6552287
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
3"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 in

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 4 ft, Plastic Diameter 3 in, Green, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.