Zoro Homepage

Green Cast Nylon Sheet Stock 24" L x 24" W x 0.500" Thick

  • Mfr # 1ERT9

  • Zoro # G2952013


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERT9
Zoro #
G2952013
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Green
Tensile Strength
9,900 psi
Plastic Properties
Oil Resistant, Wear Material
Material Type
Lubricated Industrial Grade
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Shape
Square
Impact Strength
1 ft-lb/in
Temperature Range
32 Degrees to 220 Degrees F
Water Absorption
0.3 %
Plastic Hardness
Rockwell M85
Friction Rating
Very Slippery
Machinability
90 %
Plastic Clarity
Opaque
Friction Coefficient
0.14
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
185 Degrees F
Plastic Thickness Tolerance
+/-10%
Grade
Oil-Filled
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Plastic Density
1.13 g/cc
Minimum Adhesive Temperature
72 Degrees F
Wear Rate
1.20 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
75 %
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
Dielectric Strength
600 V/mil
Shore Hardness
80 Shore D
Elongation
35 %
Fabrication
Cast
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.15
Filler Material
Oil
Rockwell Hardness
85 HRM
Product Form
Sheet

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.