Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Nylon Sheet Stock 24" L x 24" W x 0.750" Thick

  • Mfr # 1ERU2

  • Zoro # G2975856


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERU2
Zoro #
G2975856
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.750"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Tensile Strength
9,900 psi
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Type
Lubricated Industrial Grade
Plastic Properties
Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Material Color Family
Green
Material
Cast Nylon
Wear Factor
Excellent
UV Resistant
No
Water Absorption Rating
Poor
Grade
Oil-Filled
Plastic Clarity
Opaque
Shape
Square
Plastic Hardness
Rockwell M85
Temperature Range
32 Degrees to 220 Degrees F
Friction Rating
Very Slippery
Machinability
90 %
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
185 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Impact Strength
1 ft-lb/in
Friction Coefficient
0.14
Minimum Temperature
-40 Degrees F
Water Absorption
0.3 %
Tensile Strength Rating
Good
Plastic Density
1.13 g/cc
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Minimum Adhesive Temperature
72 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Product Type
Plastic Sheet
Elongation
35 %
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Light Transmission
75 %
Filler Material
Oil
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.15
Wear Rate
1.20 x 10^-6 cu mm/N-m
Dielectric Strength
600 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Rockwell Hardness
85 HRM
Fabrication
Cast
Shore Hardness
80 Shore D
Flexural Modulus
350,000 psi

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.