Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Cast Nylon Sheet Stock 24" L x 24" W x 2.250" Thick

  • Mfr # 1ERU9

  • Zoro # G3070295


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
2.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERU9
Zoro #
G3070295
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
2.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
2.250"
Width
24"
Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Material Color Family
Green
Thickness Tolerance
+/-10%
Plastic Properties
Oil Resistant, Wear Material
Tensile Strength
9,900 psi
Plastic Grouping
Sheet Stock
Material Type
Lubricated Industrial Grade
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0.3 %
Friction Coefficient
0.14
Friction Rating
Very Slippery
Temperature Range
32 Degrees to 220 Degrees F
Grade
Oil-Filled
Plastic Hardness Rating
Hard
Machinability
90 %
UV Resistant
No
Shape
Square
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Minimum Adhesive Temperature
72 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Plastic Density
1.13 g/cc
Maximum Adhesive Temperature
180 Degrees F
Product Form
Sheet
Elongation
35 %
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
Wear Rate
1.20 x 10^-6 cu mm/N-m
Fabrication
Cast
Dielectric Strength
600 V/mil
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
350,000 psi
FDA Compliance
21 CFR 177.15
Filler Material
Oil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Light Transmission
75 %
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2.25 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.