Zoro Homepage

Green Cast Nylon Sheet Stock 24" L x 24" W x 3.000" Thick

  • Mfr # 1ERV3

  • Zoro # G6488553


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
3.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERV3
Zoro #
G6488553
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.000"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Thickness
3.000"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Type
Lubricated Industrial Grade
Plastic Properties
Oil Resistant, Wear Material
Tensile Strength
9,900 psi
Material Color Family
Green
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Grade
Oil-Filled
Friction Rating
Very Slippery
Friction Coefficient
0.14
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Shape
Square
Water Absorption Rating
Poor
Impact Strength
1 ft-lb/in
Maximum Temperature
185 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
UV Resistant
No
Machinability
90 %
Plastic Thickness Tolerance
+/-10%
Temperature Range
32 Degrees to 220 Degrees F
Minimum Temperature
-40 Degrees F
Water Absorption
0.3 %
Plastic Clarity
Opaque
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
72 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Plastic Density
1.13 g/cc
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Filler Material
Oil
Wear Rate
1.20 x 10^-6 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.15
Product Type
Plastic Sheet
Rockwell Hardness
85 HRM
Fabrication
Cast
Elongation
35 %
Product Form
Sheet
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
75 %
Flexural Modulus
350,000 psi
Dielectric Strength
600 V/mil

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.