Zoro Homepage

Green Cast Nylon Sheet Stock 48" L x 12" W x 1.000" Thick

  • Mfr # 1ERP2

  • Zoro # G3025583


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERP2
Zoro #
G3025583
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
48"
Thickness
1.000"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Green
Tensile Strength
9,900 psi
Plastic Properties
Oil Resistant, Wear Material
Material Type
Lubricated Industrial Grade
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Cast Nylon
Maximum Temperature
185 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Minimum Temperature
-40 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
90 %
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.3 %
Friction Coefficient
0.14
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 220 Degrees F
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M85
Plastic Thickness Tolerance
+/-10%
Grade
Oil-Filled
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.13 g/cc
Minimum Adhesive Temperature
72 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Wear Rate
1.20 x 10^-6 cu mm/N-m
FDA Compliance
21 CFR 177.15
Shore Hardness
80 Shore D
Product Form
Sheet
Rockwell Hardness
85 HRM
Fabrication
Cast
UV-Resistant
Not UV-Resistant
Flexural Modulus
350,000 psi
Light Transmission
75 %
Filler Material
Oil
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Elongation
35 %

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.