Green FPVC Sheet 24 in L x 24 in W x 6 mm Thick

  • Mfr # PS-EPVC-GN-6MMX24X24

  • Zoro # G008839111


product price:  $53.89
/ea

Key Features

Plastic Thickness
6 mm
Impact Strength Rating
Not Rated
Grade
Digital Print
Tensile Strength
2,250 psi
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-EPVC-GN-6MMX24X24
Zoro #
G008839111
UPC #
197666049204
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
Green
Impact Strength Rating
Not Rated
Grade
Digital Print
Tensile Strength
2,250 psi
Backing Type
No Backing
Shape
Square
Water Absorption
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Hardness
55D
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Friction Rating
Not Rated
Tensile Strength Rating
Poor
Material
FPVC
Friction Coefficient
Not Rated
Plastic Clarity
Opaque
Machinability
Not Rated
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Temperature Range
168 Degrees F
Wear Factor
Not Rated
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Minimum Temperature
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR
Product Form
Sheet
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
2.9 lb
Flexural Modulus
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 6 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.