Shop ZORO SELECT

Green FPVC Sheet 4 ft L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-GN-3MMX24X48
  • Zoro # G308838944

product price: 
$
60.99
/ea

Key Features

Plastic Thickness
3 mm
Material
FPVC
Water Absorption
Not Rated
Backing Type
No Backing
Plastic Density
0.021 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-GN-3MMX24X48
Zoro #
G308838944
UPC #
197666049167
Country of Origin
United States
Item
FPVC Sheet
Color
Green
Material
FPVC
Water Absorption
Not Rated
Backing Type
No Backing
Plastic Density
0.021 lb/cu in
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Plastic Hardness
55D
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Grade
Digital Print
Tensile Strength
2,250 psi
Shape
Rectangle
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Temperature Range
168 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
Rockwell Hardness
75 HRR
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Weight
2.9 lb
Shore Hardness
55 Shore D
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3 mm, Green, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.