Green Garolite G10-FR4 Rod Stock 3 ft. L, 3/4" Dia.

  • Mfr # BULK-CR-GFR4-10

  • Zoro # G7285688


product price: $58.55
/ea

Key Features

Material
Garolite G10-FR4
Color
Green
Length
3 ft.
Tensile Strength (PSI)
36000
Max. Temp. (F)
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CR-GFR4-10
Zoro #
G7285688
UPC #
193005350536
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
3/4"
Diameter Tolerance
+0.097/-0.017 in
Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.097/-0.017 in
Nominal Size
3/4 in dia x 3 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft
Plastic Diameter
3/4 in
Overall Length
36 in

Details

Item
Rod Stock
Material
Garolite G10-FR4
Color
Green
Tensile Strength (PSI)
36000
Max. Temp. (F)
300 Degrees F
Type
General Purpose
Standards
UL 94
Min. Temp. (F)
-70 Degrees F
Tensile Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Plastic Hardness Rating
Extra Hard
Water Absorption Rating
Good
Plastic Hardness
Rockwell M110
Machinability
Good
Corrosion and Chemical Resistance
Good
Water Absorption
0.15 %
Temperature Range
-70 Degrees to 280 Degrees F
Maximum Temperature
280 Degrees F
Plastic Density
0.072 lb/cu in
Plastic Clarity
Opaque
Tensile Strength
38,000 psi
Impact Strength Rating
Excellent
UV Resistant
No
Grade
G-10/FR4
Shape
Rod
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Hardness Rating
Extra Hard
Clarity
Opaque
Hardness
Rockwell M110
Density
0.072 lb/cu in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 3/4 in, Overall Length 36 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.097/-0.017 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.