Zoro Homepage

Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick

  • Mfr # 22JM89

  • Zoro # G6376413


product price: $40.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM89
Zoro #
G6376413
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Length
24"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Cutting Board
Plastic Material
HDPE
Plastic Color
Green
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Green
Plastic Grouping
Sheet Stock
Impact Strength
1.94 ft-lb/in
Tensile Strength
4,000 psi
Standards
ASTM 2239, FDA, NSF, USDA
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Standard Grade
Material Color Family
Green
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material
HDPE
Plastic Hardness
64D
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Friction Coefficient
0.22
Friction Rating
Very Slippery
Minimum Temperature
-40 Degrees F
Machinability
80 %
Maximum Temperature
180 Degrees F
Shape
Square
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Wear Factor
Good
Water Absorption Rating
Excellent
Grade
Standard
Impact Strength Rating
Good
UV Resistant
No
Tensile Strength Rating
Poor
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Water Absorption
0.01 %
Product Type
Plastic Sheet
Shore Hardness
70 Shore D
UV-Resistant
UV-Resistant
Flexural Modulus
174 ksi
Light Transmission
90 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRM
Wear Rate
6.53 x 10^-6 cu mm/N-m
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Elongation
300 %
Dielectric Strength
50 kV/mm
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Green, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.01 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.