Zoro Homepage

Green Polypropylene Sheet 4 ft L x 4 ft W x 4 mm Thick

  • Mfr # CPS-PP-GN-4MMX48X48

  • Zoro # G708838964


product price: $36.19
/ea

Key Features

Plastic Thickness
4 mm
Plastic Density
0.033 lb/cu in
Impact Strength
Not Rated
Tensile Strength
4,000 psi
Plastic Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-GN-4MMX48X48
Zoro #
G708838964
UPC #
197666048443
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Green
Plastic Density
0.033 lb/cu in
Impact Strength
Not Rated
Tensile Strength
4,000 psi
Plastic Hardness
Not Rated
Grade
Digital Print
Shape
Square
Impact Strength Rating
Not Rated
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Material
Polypropylene
Tensile Strength Rating
Poor
Backing Type
No Backing
Water Absorption
Not Rated
Plastic Clarity
Opaque
Standards
Not Rated
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Not Rated
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Maximum Temperature
320 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
320 Degrees F
Weight
11.99 lb
Rockwell Hardness
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Number of Walls
2
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 4 mm, Green, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.