Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Stone, 3/16 In., PK5

  • Mfr # CS-12V316

  • Zoro # G3887326


product price: $9.89
/pk 5, $1.98/ea

Key Features

Diameter
3/16 in
Thickness
3/16 in
Abrasive Material
Aluminum Oxide
Abrasive Shank Size
1/8 in
Max. RPM
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-12V316
Zoro #
G3887326
UPC #
732393003015
Country of Origin
China

Dimensions

Diameter
3/16 in
Thickness
3/16 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in

Details

Item
Replacement Grinding Stone for 9M335
Abrasive Material
Aluminum Oxide
Max. RPM
20,000 RPM
Abrasive Shank Type
1/8"
Compatible Product Type
Die Grinder/Inline Grinder/Straight Grinder
Material
Aluminum Oxide
Compatible Manufacturer Number
9M335

Description

Replacement Grinding Stone for 9M335, Compatible Product Type Die Grinder/Inline Grinder/Straight Grinder, Compatible Manufacturer Number 9M335, Diameter 3/16 in, Material Aluminum Oxide, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.