Grommet, 0.165 OD, Nylon, PK100
Mfr # 9113PK
Zoro # G5124104
product price: $10.29
/pk 100, $0.10/eaKey Features
Outside Dia. (In.)
0.165
Inside Dia. (In.)
0.393
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9113PK
Zoro #
G5124104
UPC #
841213008250
Country of Origin
China
Dimensions
Outside Dia. (In.)
0.165
Inside Dia. (In.)
0.393
Inside Diameter
0.165 in
Outside Diameter
0.393 in
Details
Item
Push-In Rivet Retainer
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Features
Push-In
Description
Push-In Rivet Retainer, Nylon, Black, Thickness Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.