Grommet, 0.312 OD, Nylon, PK50
Mfr # 2980PK
Zoro # G5124174
product price: $4.79
/pk 50, $0.10/eaKey Features
Outside Dia. (In.)
0.312
Inside Dia. (In.)
0.165
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2980PK
Zoro #
G5124174
UPC #
841213005129
Country of Origin
China
Dimensions
Outside Dia. (In.)
0.312
Inside Dia. (In.)
0.165
Inside Diameter
0.165 in
Outside Diameter
0.312 in
Details
Item
Push-In Rivet Retainer
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Features
Push-In
Description
Push-In Rivet Retainer, Nylon, Black, Thickness Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.