Grommet, 0.314 OD, Nylon, PK25
Mfr # 1605PK
Zoro # G5124147
product price: $8.19
/pk 25, $0.33/eaSold in multiples of 2 for $16.38
Key Features
Outside Dia. (In.)
0.314
Inside Dia. (In.)
0.248
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1605PK
Zoro #
G5124147
UPC #
841213003101
Country of Origin
China
Dimensions
Outside Dia. (In.)
0.314
Inside Dia. (In.)
0.248
Inside Diameter
0.248 in
Outside Diameter
0.314 in
Details
Item
Push-In Rivet Retainer
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Features
Push-In
Description
Push-In Rivet Retainer, Nylon, Black, Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.