Zoro Homepage

Grommet, 0.484 OD, Nylon, PK50

  • Mfr # 2940PK

  • Zoro # G5129756


product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Outside Dia. (In.)
0.484
Inside Dia. (In.)
0.165
Material
Nylon
Color
Black
Product Type
Rivet Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940PK
Zoro #
G5129756
UPC #
841213005044
Country of Origin
China

Dimensions

Outside Dia. (In.)
0.484
Inside Dia. (In.)
0.165
Outside Diameter
0.484 in
Inside Diameter
0.165 in

Details

Item
Push-In Rivet Retainer
Material
Nylon
Color
Black
Product Type
Rivet Retainer
Features
Push-In

Description

Push-In Rivet Retainer, Nylon, Black, Thickness Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.