Zoro Homepage

Grommet, 1.125 OD, Nylon, PK25

  • Mfr # 9695PK

  • Zoro # G5124113


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Outside Dia. (In.)
1.125
Inside Dia. (In.)
0.562
Material
Nylon
Color
Black
For Stock Number
9694PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9695PK
Zoro #
G5124113
UPC #
841213009837
Country of Origin
China

Dimensions

Outside Dia. (In.)
1.125
Inside Dia. (In.)
0.562
Inside Diameter
0.562 in
Outside Diameter
1.125 in

Details

Item
Push-In Rivet Retainer
Material
Nylon
Color
Black
For Stock Number
9694PK
Product Type
Rivet Retainer
Features
Push-In

Description

Push-In Rivet Retainer, Nylon, Black, Thickness Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.