Zoro Homepage

Grommet, Buna-N, MS 35489-21, PK10

  • Mfr # 3MRN6

  • Zoro # G0502695


product price: $24.99
/pk 10, $2.50/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
3/4 in
Outside Dia. (B)
1 13/16 in
Overall Thickness (C)
3/8 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRN6
Zoro #
G0502695
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
3/4 in
Outside Dia. (B)
1 13/16 in
Overall Thickness (C)
3/8 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
1 7/16 in
Outside Diameter
1.81 in
Inside Diameter
0.75 in
Groove Diameter
1.44 in
Overall Thickness
0.38 in
Groove Width
0.06 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-35 Degrees F
Rubber Color
Black
Application
Oil Resistant
Elongation
300 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2BG506
Rubber Grommet Style
Style 1
MS 35489 Number
21
Durometer
50A
Rubber Grommet Material
Buna-N
Rubber Grommet Color
Black
AN 931 Number
12-23
Product Type
Grommet
Shape
Round
For Use With
Holes
Resistance Properties
Temperature Resistant, Tear Resistant
Hardness
50A
Operating Temperature - Minimum
-35 Degrees F
Product Count
10
Material
Rubber
Tensile Strength
870 psi
Finish
Unfinished
Operating Temperature - Maximum
225 Degrees F
Grommet Style
Style 1
Dash Number
12-23
Color
Black

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.