Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Buna-N, MS 35489-7, PK25

  • Mfr # 3MRH5

  • Zoro # G3207136


product price: $15.39
/pk 25, $0.62/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
1/4 in
Outside Dia. (B)
1 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRH5
Zoro #
G3207136
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
1/4 in
Outside Dia. (B)
1 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
3/4 in
Overall Thickness
0.25 in
Inside Diameter
0.25 in
Groove Diameter
0.75 in
Groove Width
0.06 in
Outside Diameter
1 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-35 Degrees F
Rubber Color
Black
Application
Oil Resistant
Elongation
300 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2BG506
Rubber Grommet Style
Style 1
MS 35489 Number
7
Durometer
50A
Rubber Grommet Color
Black
Rubber Grommet Material
Buna-N
AN 931 Number
4-12
Operating Temperature - Minimum
-35 Degrees F
Resistance Properties
Temperature Resistant, Tear Resistant
For Use With
Holes
Hardness
50A
Material
Rubber
Operating Temperature - Maximum
225 Degrees F
Shape
Round
Product Count
25
Finish
Unfinished
Product Type
Grommet
Color
Black
Grommet Style
Style 1
Dash Number
4-12
Tensile Strength
870 psi

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.