Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Buna-N, MS 35489-9, PK50

  • Mfr # 3MRH7

  • Zoro # G1702181


product price: $9.29
/pk 50, $0.19/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRH7
Zoro #
G1702181
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
9/16 in
Groove Diameter
0.56 in
Inside Diameter
0.31 in
Groove Width
0.06 in
Outside Diameter
0.81 in
Overall Thickness
0.31 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-35 Degrees F
Rubber Color
Black
Application
Oil Resistant
Elongation
300 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2BG506
Rubber Grommet Style
Style 1
MS 35489 Number
9
Durometer
50A
AN 931 Number
5-9
Rubber Grommet Color
Black
Rubber Grommet Material
Buna-N
Tensile Strength
870 psi
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-35 Degrees F
Hardness
50A
Resistance Properties
Temperature Resistant, Tear Resistant
Color
Black
Product Count
50
Material
Rubber
Product Type
Grommet
Grommet Style
Style 1
For Use With
Holes
Dash Number
5-9
Shape
Round
Finish
Unfinished

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.