Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100

  • Mfr # 3MPK9

  • Zoro # G2615855


product price: $18.45
/pk 100, $0.18/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
3/8 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
17/32 in
Panel Thickness (D)
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MPK9
Zoro #
G2615855
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
3/8 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
17/32 in
Panel Thickness (D)
5/32 in
Panel Hole Dia. (E)
5/8 in
Overall Thickness
0.53 in
Outside Diameter
0.94 in
Groove Diameter
0.63 in
Inside Diameter
0.38 in
Groove Width
0.16 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
250 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2AA606
Rubber Grommet Style
Style 3
Durometer
60A
Rubber Grommet Color
Black
Rubber Grommet Material
SBR
Product Count
100
Resistance Properties
Temperature Resistant, Tear Resistant
Hardness
60A
Shape
Round
Operating Temperature - Minimum
-40 Degrees F
Tensile Strength
870 psi
For Use With
Holes
Operating Temperature - Maximum
225 Degrees F
Color
Black
Material
Rubber
Finish
Unfinished
Product Type
Grommet
Grommet Style
Style 3

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.