Zoro Homepage

Grommet, SBR, 1, 9/32 ID, 3/8Dia, Pk100

  • Mfr # 3MPP3

  • Zoro # G1443294


product price: $7.19
/pk 100, $0.07/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
9/32 in
Outside Dia. (B)
19/32 in
Overall Thickness (C)
13/64 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MPP3
Zoro #
G1443294
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
9/32 in
Outside Dia. (B)
19/32 in
Overall Thickness (C)
13/64 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
3/8 in
Overall Thickness
0.2 in
Groove Width
0.06 in
Groove Diameter
0.38 in
Inside Diameter
0.28 in
Outside Diameter
0.59 in

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.