Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100

  • Mfr # 3MPP4

  • Zoro # G2873561


product price: $14.19
/pk 100, $0.14/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
9/32 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MPP4
Zoro #
G2873561
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
9/32 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
7/16 in
Groove Width
0.06 in
Inside Diameter
0.28 in
Groove Diameter
0.44 in
Overall Thickness
0.25 in
Outside Diameter
0.63 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
250 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2AA606
Rubber Grommet Style
Style 1
Durometer
60A
Rubber Grommet Material
SBR
Rubber Grommet Color
Black
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Grommet Style
Style 1
Product Type
Grommet
Finish
Unfinished
Product Count
100
Hardness
60A
Operating Temperature - Maximum
225 Degrees F
Material
Rubber
Shape
Round
For Use With
Holes
Resistance Properties
Temperature Resistant, Tear Resistant
Tensile Strength
870 psi

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.