Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20

  • Mfr # 3MPU5

  • Zoro # G2720401


product price: $13.99
/pk 20, $0.70/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
3/16 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
7/32 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MPU5
Zoro #
G2720401
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
3/16 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
7/32 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
5/16 in
Outside Dia. (F)
7/16 in
Groove Width
0.06 in
Overall Thickness
0.22 in
Groove Diameter
0.31 in
Outside Diameter
0.63 in
Inside Diameter
0.19 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
250 %
Tensile Strength (PSI)
870 psi
Standards
ASTM D2000 2AA606
Rubber Grommet Style
Style 5
Durometer
60A
Rubber Grommet Color
Black
Rubber Grommet Material
SBR
Operating Temperature - Minimum
-40 Degrees F
Hardness
60A
Operating Temperature - Maximum
225 Degrees F
Finish
Unfinished
Product Count
20
Tensile Strength
870 psi
Resistance Properties
Abrasion Resistant
Color
Black
Product Type
Grommet
Material
SBR
Shape
Round
Grommet Style
Style 5

Description

Grommet, SBR, Unfinished, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.