Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Silicone, MS 35489-14X, PK5

  • Mfr # 3MRT1

  • Zoro # G3104087


product price: $9.39
/pk 5, $1.88/ea

Key Features

Rubber Material
Silicone
Inside Dia. (A)
1/2 in
Outside Dia. (B)
1 1/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRT1
Zoro #
G3104087
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
1/2 in
Outside Dia. (B)
1 1/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
13/16 in
Outside Diameter
1.06 in
Groove Width
0.06 in
Inside Diameter
0.5 in
Overall Thickness
0.31 in
Groove Diameter
0.81 in

Details

Item
Grommet
Rubber Material
Silicone
Max. Temp. (F)
400 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Red
Application
Water Resistant, Heat Resistant, Weather Resistant
Elongation
105 %
Tensile Strength (PSI)
1,200 psi
Standards
ASTM D2000 FC512
Rubber Grommet Style
Style 1
MS 35489 Number
14X
Durometer
50A
Rubber Grommet Material
Silicone
Rubber Grommet Color
Red
AN 931 Number
8-13
Tensile Strength
1,200 psi
Grommet Style
Style 1
Resistance Properties
Temperature Resistant, Tear Resistant
Finish
Unfinished
Color
Red
Operating Temperature - Maximum
400 Degrees F
Product Count
5
Hardness
50A
For Use With
Holes
Operating Temperature - Minimum
-40 Degrees F
Material
Rubber
Shape
Round
Product Type
Grommet
Dash Number
8-13

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.