Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Silicone, MS 35489-33X, PK25

  • Mfr # 3MRP8

  • Zoro # G0627532


product price: $7.65
/pk 25, $0.31/ea

Key Features

Rubber Material
Silicone
Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRP8
Zoro #
G0627532
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
Panel Hole Dia. (E)
5/16 in
Inside Diameter
0.19 in
Groove Width
0.13 in
Groove Diameter
0.31 in
Overall Thickness
0.25 in
Outside Diameter
0.44 in

Details

Item
Grommet
Rubber Material
Silicone
Max. Temp. (F)
400 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Red
Application
Water Resistant, Heat Resistant, Weather Resistant
Elongation
105 %
Tensile Strength (PSI)
1,200 psi
Standards
ASTM D2000 FC512
Rubber Grommet Style
Style 1
MS 35489 Number
33
Durometer
50A
Rubber Grommet Color
Red
Rubber Grommet Material
Silicone
AN 931 Number
A3-5
Shape
Round
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
400 Degrees F
Product Type
Grommet
Grommet Style
Style 1
Color
Red
Hardness
50A
Finish
Unfinished
For Use With
Holes
Material
Rubber
Tensile Strength
1,200 psi
Product Count
25
Resistance Properties
Temperature Resistant, Tear Resistant
Dash Number
A3-5

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.