Zoro Homepage

Grommet, Silicone, MS 35489-35X, PK10

  • Mfr # 3MRR1

  • Zoro # G2772481


product price: $9.99
/pk 10, $1.00/ea

Key Features

Rubber Material
Silicone
Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MRR1
Zoro #
G2772481
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
Panel Hole Dia. (E)
7/16 in
Inside Diameter
0.25 in
Groove Diameter
0.44 in
Outside Diameter
0.63 in
Groove Width
0.13 in
Overall Thickness
0.25 in

Details

Item
Grommet
Rubber Material
Silicone
Max. Temp. (F)
400 Degrees F
Min. Temp. (F)
-40 Degrees F
Rubber Color
Red
Application
Water Resistant, Heat Resistant, Weather Resistant
Elongation
105 %
Tensile Strength (PSI)
1,200 psi
Standards
ASTM D2000 FC512
Rubber Grommet Style
Style 1
MS 35489 Number
35
Durometer
50A
Rubber Grommet Material
Silicone
Rubber Grommet Color
Red
AN 931 Number
A4-7
Material
Rubber
Finish
Unfinished
Hardness
50A
Shape
Round
Tensile Strength
1,200 psi
Grommet Style
Style 1
Color
Red
For Use With
Holes
Resistance Properties
Temperature Resistant, Tear Resistant
Product Count
10
Operating Temperature - Minimum
-40 Degrees F
Product Type
Grommet
Operating Temperature - Maximum
400 Degrees F
Dash Number
A4-7

Description

Grommet, Rubber, Unfinished, For Use With Holes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.