Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 1"Coupling
- Mfr # BULK-CAM-HXT-1
- Zoro # G510017687
product price:Â
$
3.19
/ea
Key Features
For Coupling Size
1 in
Color
Black
Gasket Type
Flat
Thickness
0.31 in
Color Code Stripe
(1) Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CAM-HXT-1
- Zoro #
- G510017687
- UPC #
- 193005437527
- Country of Origin
- Multiple
Dimensions
- For Coupling Size
- 1 in
- Thickness
- 0.31 in
- Inside Dia.
- 1 1/16 in
- Outside Diameter
- 1 9/16 in
Details
- Color
- Black
- Gasket Type
- Flat
- Color Code Stripe
- (1) Blue
- Item
- Cam and Groove Gasket
- Gaskets per Package
- 1
- Min. Operating Temp.
- -40 Degrees F
- Includes Mesh Screen
- No
- Gasket Material
- Nitrile
- Max. Operating Temp.
- 250 Degrees F
- Package Type
- Packet
- Minimum Operating Temperature
- -40 Degrees F
- Durometer
- 60D
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat