Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 2 1/2"Coupling
- Mfr # ZUSA-CAM-EMD-2-1/2
- Zoro # G910017935
product price:Â
$
11.79
/ea
Key Features
For Coupling Size
2 1/2 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-EMD-2-1/2
- Zoro #
- G910017935
- UPC #
- 193005438937
- Country of Origin
- China
Dimensions
- For Coupling Size
- 2 1/2 in
- Thickness
- 0.25 in
- Outside Diameter
- 3 1/8 in
- Inside Dia.
- 2 3/8 in
Details
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Item
- Cam and Groove Gasket
- Package Type
- Packet
- Max. Operating Temp.
- 300 Degrees F
- Includes Mesh Screen
- No
- Standards
- FDA
- Gasket Material
- EPDM
- Gaskets per Package
- 1
- Min. Operating Temp.
- -60 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Durometer
- 70A
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 1/2 in, Black, Outside Diameter 3 1/8 in, Inside Dia. 2 3/8 in, Flat