
Grooved Pin Headless 100 PK
Mfr # 5064SD
Zoro # G4801743
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5064SD
Zoro #
G4801743
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/2 in
Overall Length
4 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 1/2X4 DOWEL SCREW P,PK100
Description
Grooved Pins, 1/2X4 DOWEL SCREW P,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.