Zoro Homepage

Grooved Pin Headless 100 PK

  • Mfr # 5096SD

  • Zoro # G4800325


product price: $232.99
/pk 100, $2.33/ea
Free Shipping & Returns

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5096SD
Zoro #
G4800325
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/2 in
Overall Length
6 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 1/2X6 DOWEL SCREW P,PK100

Description

Grooved Pins, 1/2X6 DOWEL SCREW P,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.