
Grooved Pin Headless 200 PK
Mfr # 37128SD
Zoro # G4809461
product price: $432.99
/pk 200, $2.16/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37128SD
Zoro #
G4809461
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/8 in
Overall Length
8 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 3/8X8 DOWEL SCREW P,PK200
Description
Grooved Pins, 3/8X8 DOWEL SCREW P,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.