Zoro Homepage

Grooved Pin Headless 2500 PK

  • Mfr # 1032SD

  • Zoro # G4799759


product price: $360.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032SD
Zoro #
G4799759
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/16 in
Overall Length
2 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 3/16X2 DOWEL SCREW,PK2500

Description

Grooved Pins, 3/16X2 DOWEL SCREW,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.