
Grooved Pin Headless 300 PK
Mfr # 3780SD
Zoro # G4808201
product price: $235.99
/pk 300, $0.79/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3780SD
Zoro #
G4808201
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/8 in
Overall Length
5 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 3/8X5 DOWEL SCREW P,PK300
Description
3/8X5 Dowel Screw Zinc Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.