Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooved Pin Headless 500 PK

  • Mfr # 3156SD

  • Zoro # G4810889


product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3156SD
Zoro #
G4810889
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
5/16 in
Overall Length
3 1/2 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 5/16X3 1/2 DOWEL SC,PK500

Description

Grooved Pins, 5/16X3 1/2 DOWEL SC,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.