Zoro Homepage

Grooved Pin Headless 5000 PK

  • Mfr # 0824SD

  • Zoro # G4810819


product price: $384.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0824SD
Zoro #
G4810819
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
8 in
Overall Length
1 1/2 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 8X1 1/2 DOWEL SCRE,PK5000

Description

8X1 1/2 Dowel Screw Zinc Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.