Grooved Pin Type A 25 PK
Mfr # M39730.060.0012
Zoro # G3418208
product price: $10.69
/pk 25, $0.43/eaKey Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39730.060.0012
Zoro #
G3418208
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
6 mm
Overall Length
12 mm
Pin Diameter
6 mm
Shank Length
12 mm
Large End Diameter
6 mm
Number of Sizes
1
Details
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1473
Material
Steel
Finish
Plain
Item
Grooved Pin,6mm dia,12mm L,PK25
Type
Type A
Material Grade/Class
Ungraded
Pin Type
Type A
Pack Size
Small Pack
Product Type
Grooved Pin
Manufacturer Location
Globally Sourced
Number of Pieces
1
Description
Grooved Pin,6mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6 mm, Shank Length 12 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.