Grooved Pin Type A 25 PK
Mfr # M39730.060.0050
Zoro # G2529320
product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39730.060.0050
Zoro #
G2529320
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
6 mm
Overall Length
50 mm
Pin Diameter
6 mm
Shank Length Tolerance
+/-0.05 in
Outside Diameter Tolerance
+0.00/-0.09 in
Shank Length
50 mm
Large End Diameter
6 mm
Number of Sizes
1
Details
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Material
Steel
Type
Type A
Item
Grooved Pin,6mm dia,50mm L,PK25
Finish
Plain
Pin Type
Type A
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Material Grade/Class
Ungraded
Number of Pieces
1
Description
Grooved Pin,6mm dia,50mm L,PK25, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter 6 mm, Small End Diameter Not Applicable, Shank Length 50 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance Not Applicable, Shank Length Tolerance +/-0.05 in, Standards DIN 1471, Usable Length Not Applicable, Product Type Grooved Pin, Outside Diameter Tolerance +0.00/-0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.