Grooved Pin Type A 25 PK
Mfr # M39730.080.0024
Zoro # G3418095
product price: $21.59
/pk 25, $0.86/eaKey Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39730.080.0024
Zoro #
G3418095
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
8 mm
Overall Length
24 mm
Shank Length
24 mm
Pin Diameter
8 mm
Number of Sizes
1
Details
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1473
Item
Grooved Pin,8mm dia,24mm L,PK25
Material
Steel
Finish
Plain
Type
Type A
Material Grade/Class
Ungraded
Product Type
Grooved Pin
Pin Type
Type A
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Number of Pieces
1
Description
Grooved Pin,8mm dia,24mm L,PK25, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 24 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.