Grooved Pin Type A 25 PK
Mfr # M39730.080.0030
Zoro # G3418086
product price: $10.19
/pk 25, $0.41/eaKey Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39730.080.0030
Zoro #
G3418086
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
8 mm
Overall Length
30 mm
Shank Length Tolerance
+/-0.05 in
Outside Diameter Tolerance
+0.00/-0.09 in
Shank Length
30 mm
Pin Diameter
8 mm
Number of Sizes
1
Details
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Finish
Plain
Type
Type A
Material
Steel
Item
Grooved Pin,8mm dia,30mm L,PK25
Pin Type
Type A
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Material Grade/Class
Ungraded
Number of Pieces
1
Description
Grooved Pin,8mm dia,30mm L,PK25, System of Measurement Metric, Pin Diameter 8 mm, Large End Diameter Not Applicable, Small End Diameter Not Applicable, Shank Length 30 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance Not Applicable, Shank Length Tolerance +/-0.05 in, Standards DIN 1471, Usable Length Not Applicable, Product Type Grooved Pin, Outside Diameter Tolerance +0.00/-0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.