Zoro Homepage

Grooved Pin Type A 50 PK

  • Mfr # M39730.015.0005

  • Zoro # G2529381


product price: $9.59
/pk 50, $0.19/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39730.015.0005
Zoro #
G2529381
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
1.5 mm
Overall Length
5 mm
Shank Length
5 mm
Pin Diameter
1.5 mm
Large End Diameter
1.5 mm
Number of Sizes
1

Details

Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1473
Item
Grooved Pin,1.5mm dia,5mm L,PK50
Material
Steel
Finish
Plain
Type
Type A
Pack Size
Small Pack
Product Type
Grooved Pin
Manufacturer Location
Globally Sourced
Pin Type
Type A
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Grooved Pin,1.5mm dia,5mm L,PK50, System of Measurement Metric, Pin Diameter 1.5 mm, Large End Diameter 1.5 mm, Shank Length 5 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.