Zoro Homepage

Grooved Pin Type A 50 PK

  • Mfr # M39730.020.0012

  • Zoro # G3418521


product price: $10.29
/pk 50, $0.21/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39730.020.0012
Zoro #
G3418521
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
2 mm
Overall Length
12 mm
Pin Diameter
2 mm
Large End Diameter
2 mm
Shank Length
12 mm
Number of Sizes
1

Details

Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1473
Material
Steel
Item
Grooved Pin,2mm dia,12mm L,PK50
Type
Type A
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pin Type
Type A
Pack Size
Small Pack
Product Type
Grooved Pin
Number of Pieces
1

Description

Grooved Pin,2mm dia,12mm L,PK50, System of Measurement Metric, Pin Diameter 2 mm, Large End Diameter 2 mm, Shank Length 12 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.