Grooved Taper Pin Type A 10 PK
Mfr # U39710.012.0050
Zoro # G2502486
product price: $3.99
/pk 10, $0.40/eaKey Features
Pin Item
Grooved Taper Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39710.012.0050
Zoro #
G2502486
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
1/8 in
Overall Length
1/2 in
Large End Dia.
0.125 in
Small End Dia.
0.125 in
Large End Diameter
0.125 in
Small End Diameter
0.125 in
Shank Length
1/2 in
Pin Diameter
1/8 in
Details
Pin Item
Grooved Taper Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Standards
DIN 1471
Item
Grooved Pin,1/8 in dia,0.5 in L,PK10
Type
Type A
Finish
Zinc Plated
Material
Steel
Material Grade/Class
Ungraded
Product Type
Grooved Pin
Pin Type
Type A
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Grooved Pin,1/8 in dia,0.5 in L,PK10, System of Measurement Inch, Pin Diameter 1/8 in, Large End Diameter 0.125 in, Small End Diameter 0.125 in, Shank Length 1/2 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.